Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Purple, 1-7/16"H, PK6
Mfr # 133295
Zoro # G5808135
product price: $94.49
/pk 6, $15.75/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Shackle Height 1 in
- Shackle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 133295
- Zoro # G5808135
- UPC # 754473899301
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 in |
Body Height | 1 1/4 in |
Body Width | 1 1/4 in |
Width | 1-1/4" |
Height | 2-1/2" |
Body H x W x T | 1 1/4 in x 1 1/4 in x 1/2 in |
Overall Width | 1.25 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/4 in x 1 1/4 in |
Body Size | Compact Body |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Overall Height | 2-1/2 |
Description
Lockout Padlock, Body Color Purple, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Solid Vest, Black, 2/3XL (V1021571U-2/3XL)
- TALON TRAX Size 10 Men's Steel Rubber Boot, White (45DZ27)
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 25 PK, White, Polyethylene Film Over Spunbonded Polypropylene (17122 2X)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, Large (708350L)
- BRADY Lockout Padlock, KA, Orange, 1-7/16"H, PK6 (133292)
- BRADY Lockout Padlock, KA, Black, 1-7/16"H, PK6 (133293)
- BRADY Lockout Padlock, KA, Silver, 1-7/16"H, PK6 (133296)
- BRADY Lockout Padlock, Nylon, Red, Rectangulr, PK6 (NYL-RED-38PL-KD6PK)
- BRADY Standard Safety Aluminum Padlocks 1.5 in Aluminum Shackle KD Red 6PK (51370)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK6, Body Material: Nylon (105891)
- BRADY Padlock, 6 Pins, Red, PK24 (SDAL-RED-38ST-KD24)
- Brady Lockout Padlocks