Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Purple, 1-2/5"H, PK6
Mfr # 118968
Zoro # G6055567
product price: $74.69
/pk 6, $12.45/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 13/64 in
- Shackle Width 3/4 in
- Body Thickness 5/8 in
- Padlock Body Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118968
- Zoro # G6055567
- UPC # 754473662059
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 13/64 in |
Shackle Width | 3/4 in |
Body Height | 1 2/5 in |
Shackle Height | 1 in |
Body Width | 1 1/5 in |
Shackle Length | Standard |
Shackle Diameter | 1/5 in |
Overall Width | 1.2 in |
Body Size | Compact Body |
Body H x W x T | 1 2/5 in x 1 1/5 in x 5/8 in |
Width Across Shackle | 3/4 in |
Body Dimensions | 1 1/5 in x 1 2/5 in |
Description
Lockout Padlock, Body Color Purple, Body Height 1 2/5 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 1/5 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, MD (62675)
- ERB SAFETY Safety Glasses, Gray Temples, Blue Mirror (17066)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-N-Z (SCN10-N-Z)
- ZING Control Panel Lockout, 5-1/2" H, 6-1/4" W (7806)
- BRADY Padlock, 6 Pins, Green, PK6 (SDAL-GRN-38ST-KD6)
- BRADY Lockout Padlock, Nylon, Blk, 6 Keys, PK6 (NYL-BLK-38ST-KA6PK)
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK6 (123350)
- BRADY Lockout Padlock, KD, Black, 1-2/5"H (143166)
- BRADY Lockout Padlock, Nylon, Brn, 6 Keys, PK6 (NYL-BRN-38ST-KA6PK)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38ST-KA6)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JR62)
- Brady Lockout Padlocks