Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Orange, 1-2/5"H, PK6
Mfr # 118958
Zoro # G7435741
product price: $74.69
/pk 6, $12.45/ea
$74.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards OSHA
- Body Height 1 2/5 in
- Shackle Type Open
- Includes (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
- Body Width 1 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118958
- Zoro # G7435741
- UPC # 754473661953
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 2/5 in |
Body Width | 1 1/5 in |
Shackle Height | 1 in |
Body Dimensions | 1 1/5 in x 1 2/5 in |
Body H x W x T | 1 2/5 in x 1 1/5 in x 5/8 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/5 in |
Body Size | Compact Body |
Overall Width | 1.2 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 2/5 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 1/5 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRITICAL COVER MaxGrip® Boot Covers, Anti-Skid Sole, Elastic Ankle, M, White, PK200 (BT-T5W15-B)
- BRADY Danger Tag, Danger - Do Not Operate, Polyester, Write-On Surface, 5 3/4 in High, 3 in Wide, 25 Pack (65520)
- SIGNMISSION OSHA Danger Sign, Overhead Crane Disconnect, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-DS-A-1014-L-2077)
- IMPACTO Overshoes, Men, 3XL, Pull On, Black, PVC, PR (TTXXXL)
- BRADY Lockout Padlock, Aluminum, Silver, PK3 (ALU-RED-38ST-KA3PK)
- BRADY Lockout Padlock, KA, Purple, 1-7/16"H, PK6 (133295)
- BRADY Lockout Padlock, Black, 1-13/16" H Body (NYL-BLK-38PL-KD)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK6 (105893)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (51347)
- BRADY Lockout Padlock, KD, Black, 1-7/16"H, PK6 (133266)
- BRADY Lockout Padlock, Nylon, Red, Key Different (NYL-RED-76ST-KD)
- Brady Lockout Tagout