Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Orange, 1-2/5"H, PK3
Mfr # 118957
Zoro # G6055515
original price:
$44.40
18% off
new price: $36.35
/pk 3, $12.12/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 13/64 in
- Shackle Width 3/4 in
- Shackle Material Aluminum
- Body Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118957
- Zoro # G6055515
- UPC # 754473661946
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 13/64 in |
Shackle Width | 3/4 in |
Body Height | 1 2/5 in |
Body Width | 1 1/5 in |
Shackle Height | 1 in |
Body H x W x T | 1 2/5 in x 1 1/5 in x 5/8 in |
Body Size | Compact Body |
Overall Width | 1.2 in |
Body Dimensions | 1 1/5 in x 1 2/5 in |
Shackle Diameter | 1/5 in |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Orange, Body Height 1 2/5 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 1/5 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE PhysiciansCare Eyewash Station in Green (54613)
- MASTER LOCK Lockout Padlock, KD, Green, 1-1/4"H (3LHGRN)
- FULHAM Exit Sign Combo, 8-5/32inHx19-1/4inW, NiCd (FHEC33WR)
- ANSELL Cut Resistant Glove, 11, Blu/Gray, PR (11-561)
- BRADY Standard Safety Aluminum Padlock 1.5 in Aluminum Shackle KD Blue (99616)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (51346)
- BRADY Padlock, 6 Pins, Green (SDPL-GRN-38ST-KD)
- BRADY Lockout Padlock, Al, Open Shackel, Blk, PK3 (ALU-BLK-38ST-KA3PK)
- BRADY Lockout Padlock, Nylon, Brn, 6 Keys, PK6 (NYL-BRN-38ST-KA6PK)
- BRADY Lockout Padlock, Blue, 1-13/16" H Body, PK6 (ALU-BLU-76ST-KA6PK)
- BRADY Lockout Padlock, KA, Red, 1-7/16"H, PK6 (133288)
- Brady Lockout Padlocks