Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Green, 1-7/16"H, PK6
Mfr # 133290
Zoro # G8491375
product price: $97.35
/pk 6, $16.22/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Height 1 in
- Key Type Keyed Alike
- Number of Bumpers 0
- Body Height 1 1/4 in
- Shackle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 133290
- Zoro # G8491375
- UPC # 754473899257
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 in |
Body Height | 1 1/4 in |
Body Width | 1 1/4 in |
Body Dimensions | 1 1/4 in x 1 1/4 in |
Body Size | Compact Body |
Shackle Diameter | 1/4 in |
Overall Width | 1-1/4 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Body H x W x T | 1 1/4 in x 1 1/4 in x 1/2 in |
Overall Height | 2-1/2 |
Description
Lockout Padlock, Body Color Green, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-XTR-INTRO-AM)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 11, PR (E011BL/11)
- SHOOT SUIT XXXL WHITE ORIGINAL (6121044XXXL)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (9356M)
- BRADY Lockout Padlock, KA, Red, 1-7/16"H, PK6 (133288)
- BRADY Lockout Padlock, KA, Blue, 1-7/16"H, PK6 (133289)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 6PK (CPT-RED-38AL-KD6PK)
- BRADY Lockout Padlock, Al, Silver, Key Alike, PK6 (ALU-SLV-38ST-KA6PK)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KD24)
- BRADY Lockout Padlock, Purple, Key Different (NYL-PRP-76ST-KD)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H (99576)
- Brady Lockout Tagout