Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Green, 1-2/5"H, PK6
Mfr # 118956
Zoro # G6055551
original price:
$86.93
14% off
new price: $74.69
/pk 6, $12.45/ea
$74.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 13/64 in
- Shackle Width 3/4 in
- Number of Keys 1
- Number of Pins 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118956
- Zoro # G6055551
- UPC # 754473661939
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 13/64 in |
Shackle Width | 3/4 in |
Body Height | 1 2/5 in |
Body Width | 1 1/5 in |
Shackle Height | 1 in |
Body Size | Compact Body |
Shackle Length | Standard |
Shackle Diameter | 1/5 in |
Body Dimensions | 1 1/5 in x 1 2/5 in |
Width Across Shackle | 3/4 in |
Body H x W x T | 1 2/5 in x 1 1/5 in x 5/8 in |
Overall Width | 1.2 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 2/5 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 1/5 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size XL, PR (6690)
- SIGNMISSION Notice-Do Not Smoke Eat Or Drink In This Area 10in x 14in OSHA (NS-Do Not Smoke Eat Or Drink In Ths Area)
- ENDURA Work Gloves, Drivers, S, Leather, PR (375GKGVBS)
- ABUS Lockout Padlock, Key Different, Blue Body (13009)
- BRADY Brady® NYL-RED-38ST-KD6PK Brady SafeKey Lockout Padlock Nylon 1.5" Steel Shackle Key Different (NYL-RED-38ST-KD6PK)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H (99556)
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H (123331)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (123268)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Blk, PK6 (CPT-BLK-25PL-KD6PK)
- BRADY Padlock, 6 Pins, Orange (SDAL-ORG-38ST-KD)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK6, Body Width: 1 1/2 in (123270)
- Brady Lockout Tagout