Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Brown, 1-7/16"H, PK3
Mfr # 133285
Zoro # G5525816
product price: $40.49
/pk 3, $13.50/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Shackle Material Aluminum
- Key Type Keyed Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 133285
- Zoro # G5525816
- UPC # 754473899202
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 1/4 in |
Body Height | 1 1/4 in |
Shackle Height | 1 in |
Height | 2-1/2" |
Width | 1-1/4" |
Body Dimensions | 1 1/4 in x 1 1/4 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Body Size | Compact Body |
Body H x W x T | 1 1/4 in x 1 1/4 in x 1/2 in |
Overall Width | 1.25 in |
Overall Height | 2-1/2 |
Description
Lockout Padlock, Body Color Brown, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Size 1 3/8 Inches, PK100 (41849)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2419B-L)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1652-8.5R)
- CONDOR Traffic Sign, 10"W, 14" H, 0.055" Thickness, 477X71 (477X71)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (NYL-RED-38PL-KD)
- BRADY Lockout Padlock, Al, 1/4" W, Silver, PK3 (ALU-SLV-76ST-KA3PK)
- BRADY Brady® NYL-RED-38PL-KA3PK Brady SafeKey Lockout Padlock Nylon 1.5" Plastic Shackle Keyed Alike (NYL-RED-38PL-KA3PK)
- BRADY Lockout Padlock, KD, Green, 1-3/4"H (99564)
- BRADY Padlock, 6 Pins, Green (SDAL-GRN-38ST-KD)
- BRADY Lockout Padlock, KD, Blue, 1-7/16"H, PK6 (133262)
- BRADY Lockout Padlock, Nylon, Ylw, Key Different (NYL-YLW-76ST-KD)
- Brady Lockout Padlocks