Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Brown, 1-3/4"H, PK6
Mfr # 118948
Zoro # G6055427
product price: $89.99
/pk 6, $15.00/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height 1 3/4 in
- Shackle Height 1 1/2 in
- Shackle Type Open
- Includes (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118948
- Zoro # G6055427
- UPC # 754473661854
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Width Across Shackle | 3/4 in |
Body Size | Standard Body |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 41/50 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Brown, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, Vest Style, S (1401200)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XXXXL)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-2WA (03-550-2WA)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, XL (J44122)
- BRADY Lockout Padlock, KA, Black, 1-3/4"H, PK6 (123271)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK6, Body Width: 1 1/2 in (123270)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK6 (105890)
- BRADY Lockout Padlock, Aluminum, Red, Alike, PK6 (ALU-RED-38ST-KA6PK)
- BRADY Standard Safety Aluminum Padlock 1.5 in Aluminum Shackle KD Blue (99616)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H (99576)
- ABUS Lockout Padlock, KD, Orange, 1-1/2"H (72 /40 KD Orange)
- Brady Lockout Padlocks