Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Brown, 1-2/5"H, PK6
Mfr # 118964
Zoro # G5473011
product price: $74.69
/pk 6, $12.45/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Open
- Shackle Height 1 in
- Body Color Brown
- Control Key Registration Required No
- Includes (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118964
- Zoro # G5473011
- UPC # 754473662011
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 in |
Body Width | 1 1/5 in |
Body Height | 1 2/5 in |
Overall Width | 1.2 in |
Width Across Shackle | 3/4 in |
Body H x W x T | 1 2/5 in x 1 1/5 in x 5/8 in |
Shackle Length | Standard |
Body Dimensions | 1 1/5 in x 1 2/5 in |
Body Size | Compact Body |
Shackle Diameter | 1/5 in |
Description
Lockout Padlock, Body Color Brown, Body Height 1 2/5 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 1/5 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0083-RA_14x10 (LCU3-0083-RA_14x10)
- DURABLE CORP 17" X 25" Tire Link Mat Tire Link Mat (400S1725)
- CARHARTT OJ2208 M RD Rilaxed Fitt LW Ins Jkt (102208-001)
- AMERICAN TIME Clock and Bell Guard, Steel, 11" W, Gray (G2002)
- BRADY Lockout Padlock, Al, Green, Key Different (ALU-GRN-38ST-KD)
- BRADY Lockout Padlock, KA, Black, 1-2/5"H, PK6 (118970)
- BRADY Lockout Padlock, Nylon Body, Yellow, PK6 (NYL-YLW-38PL-KA6PK)
- BRADY Lockout Padlock, Al, Open Shackel, Blk, PK3 (ALU-BLK-38ST-KA3PK)
- BRADY Lockout Padlock, KD, Blue, 1-7/16"H, PK6 (133262)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDAL-ORG-38ST-KD6)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38PL-KD6)
- Brady Lockout Tagout