Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Blue, 1-3/4"H, PK3
Mfr # 123334
Zoro # G5473036
product price: $49.49
/pk 3, $16.50/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Key Type Keyed Alike
- Padlock Body Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123334
- Zoro # G5473036
- UPC # 754473720995
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Body H x W x T | 1 3/4 in x 1 1/2 in x 41/50 in |
Shackle Length | Standard |
Overall Width | 1.5 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/X-Large) (1284FR-OZ-XL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 2XL, 1 PR (92720NFXXL)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-8-8)
- LYLE No Trespassing Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-3158-EG_18x12 (T1-3158-EG_18x12)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (123335)
- BRADY Lockout Padlock, KA, Purple, 1-3/4"H, PK3 (123340)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (123337)
- BRADY Lockout Padlock, KD, Green, 1-7/16"H, PK6 (133263)
- BRADY Lockout Padlock, Nylon, Red, 1-13/16" H, PK6 (NYL-RED-38ST-KD6PK)
- BRADY Lockout Padlock, KD, Green, 1-3/4"H (99564)
- BRADY Lockout Padlock, KD, Blue, 3"H, PK6 (123397)
- Brady Lockout Tagout