Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Blue, 1-2/5"H, PK3
Mfr # 118959
Zoro # G6055481
product price: $36.35
/pk 3, $12.12/ea
$36.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 13/64 in
- Shackle Width 3/4 in
- Padlock Body Shape Rectangular
- Number of Keys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118959
- Zoro # G6055481
- UPC # 754473661960
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 13/64 in |
Shackle Width | 3/4 in |
Body Width | 1 1/5 in |
Shackle Height | 1 in |
Body Height | 1 2/5 in |
Body Size | Compact Body |
Body H x W x T | 1 2/5 in x 1 1/5 in x 5/8 in |
Body Dimensions | 1 1/5 in x 1 2/5 in |
Shackle Diameter | 1/5 in |
Overall Width | 1.2 in |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Blue, Body Height 1 2/5 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 1/5 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Protect Film for Hood Visor, PK12 (SR 522)
- SPILLTECH Build Your Own Berm Kit (BYOB-KIT)
- C.H. HANSON Steel Stamps Set, 3/8 in., 27 pcs. (20360)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 46)
- BRADY Lockout Padlock, Nylon, Red, 1/2" W, PK6 (NYL-RED-38ST-KA6PK)
- BRADY Brady Cable Safety Padlock W/ Label, 8"H Clearance Steel Cable, Red (146124)
- BRADY Lockout Padlock, KD, Red, 1-7/16"H (123143)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDAL-ORG-38ST-KD6)
- BRADY Lockout Padlock, KD, Green, 1-7/16"H (133272)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38ST-KA6)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.0" Plas (CPT-RED-25PL-KA6PK)
- Brady Lockout Padlocks