Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Black, 1-7/16"H, PK6
Mfr # 133293
Zoro # G5645622
product price: $90.39
/pk 6, $15.07/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Height 1 in
- Control Key Registration Required No
- Key Type Keyed Alike
- Includes (12) Keys, (6) Padlocks
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 133293
- Zoro # G5645622
- UPC # 754473899288
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 in |
Body Width | 1 1/4 in |
Body Height | 1 1/4 in |
Body H x W x T | 1 1/4 in x 1 1/4 in x 1/2 in |
Overall Width | 1-1/4 in |
Shackle Diameter | 1/4 in |
Body Size | Compact Body |
Body Dimensions | 1 1/4 in x 1 1/4 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Overall Height | 2-1/2 |
Description
Lockout Padlock, Body Color Black, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO High-Visibility Vest, Pink, L/XL (B126-L-XL)
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, XL (UB315)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A1WSB214)
- ALLEGRO INDUSTRIES Filtration Panel, Hanson, 125 psi (9874MR)
- BRADY Lockout Padlock, KA, Silver, 1-7/16"H, PK6 (133296)
- BRADY Lockout Padlock, KA, Orange, 1-7/16"H, PK6 (133292)
- BRADY Lockout Padlock, KA, Purple, 1-7/16"H, PK6 (133295)
- BRADY Lockout Padlock, Al, Grn, Key Different, PK6 (ALU-GRN-38ST-KD6PK)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H, PK6, Shackle Dia.: 1/4 in (123354)
- BRADY Padlock, 6 Pins, Yellow (SDAL-YLW-38ST-KD)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (S31KAS6YLW)
- Brady Lockout Tagout