Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Black, 1-3/4"H, PK6
Mfr # 123347
Zoro # G8523471
product price: $94.49
/pk 6, $15.75/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Padlock Body Shape Rectangular
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123347
- Zoro # G8523471
- UPC # 754473721121
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Width Across Shackle | 3/4 in |
Body Size | Standard Body |
Body H x W x T | 1 3/4 in x 1 1/2 in x 41/50 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Black, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Fog (52WR04)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206101)
- HONEYWELL NORTH Protective Shell Insert for Baseball Cap, Polyethylene, White, One Size Fits Most (SC01-H5)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- BRADY Brady® NYL-RED-38PL-KA3PK Brady SafeKey Lockout Padlock Nylon 1.5" Plastic Shackle Keyed Alike (NYL-RED-38PL-KA3PK)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (ALU-RED-76ST-KD)
- BRADY Lockout Padlock, Red, 1-21/32" H Body (CPT-RED-25PL-KD)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDAL-ORG-38ST-KA6)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK6, Body Width: 1 1/2 in (123270)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Red, Pack of 6 (51339)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (A1105KAS6YLW)
- Brady Lockout Tagout