Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Black, 1-2/5"H, PK6
Mfr # 118970
Zoro # G7435757
original price:
$84.45
10% off
new price: $75.99
/pk 6, $12.67/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Key Registration Required No
- Includes (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
- Body Height 1 2/5 in
- Shackle Material Aluminum
- Shackle Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118970
- Zoro # G7435757
- UPC # 754473662080
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 2/5 in |
Shackle Height | 1 in |
Body Width | 1 1/5 in |
Overall Width | 1.2 in |
Shackle Length | Standard |
Shackle Diameter | 1/5 in |
Body H x W x T | 1 2/5 in x 1 1/5 in x 5/8 in |
Body Size | Compact Body |
Body Dimensions | 1 1/5 in x 1 2/5 in |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 2/5 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 1/5 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASHION SEAL Lab Coat, M, White, 28-1/2 In. L (125 M)
- DYMO Label Tape, 3/8"x 18 ft, Perm, Poly, White (18482)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, M, PR (3201M)
- SPILLTECH SpillTech WB510SN Oil-Only Sock/Net Boom, 5"W X 120"L, 4 Per Pack (WB510SN)
- BRADY Lockout Padlock, Nylon, Red, Key Different (NYL-RED-76ST-KD)
- BRADY Lockout Padlock, KA, Red, 1-7/16"H, PK6 (133288)
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK6 (118950)
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KA6PK)
- BRADY Lockout Padlock, Nylon, Brn, 6 Keys, PK6 (NYL-BRN-38ST-KA6PK)
- BRADY Lockout Padlock, Al, Grn, Key Different, PK6 (ALU-GRN-38ST-KD6PK)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK3 (48JT03)
- Brady Lockout Tagout