Shop All Lockout Padlocks
Brady
Lockout Padlock, Brown, 1-1/2" W Body, PK6
Mfr # ALU-BRN-76ST-KA6PK
Zoro # G4133282
product price: $116.99
/pk 6, $19.50/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Non Removable Key No
- Number of Bumpers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # ALU-BRN-76ST-KA6PK
- Zoro # G4133282
- UPC # 754473610685
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Width | 1 1/2 in |
Shackle Height | 3 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Body Height | 1 4/5 in |
Width Across Shackle | 13/16 in |
Body Size | Standard Body |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Shackle Length | Extended |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Description
Lockout Padlock, Body Color Brown, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZARD Cut Resistant Sleeve, 10 In. L, Kevlar(R) (SK-10-KSC)
- DIXON FNPT 3"x MNPT 2-1/2", Hex Nipple BR (FM3025T)
- MCR SAFETY Heavy Weight Cotton Poly Blend Gr, L, PK12 (9507L)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Medium (JKV8823LBSS)
- BRADY Padlock, 6 Pins, Red (SDAL-RED-38ST-KD)
- BRADY Brady Safety Lockout Padlock, Keyed Different, 1-1/2in, Plastic/Nylon, Red, 6/PK (SDPL-RED-38PL-KD6)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (123334)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38ST-KA24)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (ALU-RED-76ST-KD)
- BRADY Lockout Padlock, KD, White, 1-3/4"H (143123)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KA24)
- Brady Lockout Tagout