Shop All Lockout Padlocks
Brady
Lockout Padlock, Blue, 1-13/16" H Body, PK6
Mfr # ALU-BLU-76ST-KA6PK
Zoro # G4134393
product price: $131.99
/pk 6, $22.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Standards OSHA 29 CFR 1910.147
- Body Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # ALU-BLU-76ST-KA6PK
- Zoro # G4134393
- UPC # 754473610708
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Shackle Height | 3 in |
Body Height | 1 4/5 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Body Width | 1 1/2 in |
Body Size | Standard Body |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Shackle Length | Extended |
Description
Lockout Padlock, Body Color Blue, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Benzene May Cause Cancer Sign, D27P (D27P)
- HANDI TREADS Stair Nosing, Brown, 30" W, 3-3/4" D (NST103730BR0)
- HONEYWELL NORTH Gasket, PK5 (80861A)
- SUPERIOR GLOVE Multipurpose Leather Glove, M, Tan, PR (378GOBKLM)
- BRADY Lockout Padlock, Yellow, 1-1/2" W Body, PK6 (ALU-YLW-76ST-KA6PK)
- BRADY Lockout Padlock, Green, 1-1/2" W Body, PK6 (ALU-GRN-76ST-KA6PK)
- BRADY Lockout Padlock, Orange, 1-1/2" W Body, PK6 (ALU-ORG-76ST-KA6PK)
- BRADY Lockout Padlock, Red, 1-21/32" H Body (CPT-RED-25PL-KD)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 1PK (CPT-RED-38AL-KD)
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H, PK6 (104916)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK6 (72 /40 KAx6 Yellow)
- Brady Lockout Padlocks