Shop All Lockout Padlocks
Brady
Lockout Padlock, Black, 1-13/16" H Body
Mfr # NYL-BLK-38PL-KD
Zoro # G2970835
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Shackle Material Plastic
- Features Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive, Non-Sparking, One-Piece Body Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # NYL-BLK-38PL-KD
- Zoro # G2970835
- UPC # 754473610463
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Height | 1 4/5 in |
Shackle Height | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Body Width | 1 1/2 in |
Overall Width | 1.5 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Width Across Shackle | 13/16 in |
Body Size | Standard Body |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 4/5 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Plastic Encased
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 900 PK, Black (H104-2XL)
- ERB SAFETY Safety Glasses, Blue Frame, Blue Mirror, Blue Mirror Scratch-Resistant (15287)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD720PF420)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Universal Waste Storage Sign, Landscape (OS-NS-P-710-L-18773)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (NYL-RED-38PL-KD)
- BRADY Lockout Padlock, Green, 1-1/2" W Body, PK6 (ALU-GRN-76ST-KD6PK)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (123330)
- BRADY Padlock, 6 Pins, Yellow (SDPL-YLW-38ST-KD)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38ST-KA6)
- BRADY Lockout Padlock, Al, Open Shackel, PK3 (ALU-YLW-38ST-KA3PK)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74HB/40-75 KD BLUE)
- Brady Lockout Padlocks