Shop All Lockout Padlocks
Brady
Lockout Padlock, Al, Silver, Key Alike, PK6
Mfr # ALU-SLV-38ST-KA6PK
Zoro # G2169003
product price: $106.19
/pk 6, $17.70/ea
Free Shipping & Returns
$106.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Number of Bumpers 0
- Shackle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # ALU-SLV-38ST-KA6PK
- Zoro # G2169003
- UPC # 754473610944
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Shackle Height | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Body Height | 1 4/5 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Overall Width | 1.5 in |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Shackle Length | Standard |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Silver, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Welding Lens Passive Shade 12 Complete Kit (PR02118-12SP)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (49AD98)
- CONDOR Hazard Marking Tape, Roll, 2In W, 108 ft. L (6FXV6)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (RWG52TXXL)
- BRADY Lockout Padlock, Al, Black, Key Alike, PK6 (ALU-BLK-38ST-KA6PK)
- BRADY Lockout Padlock, Al, Purple, Key Alike, PK6 (ALU-PRP-38ST-KA6PK)
- BRADY Lockout Padlock, Al, Brown, Key Alike, PK6 (ALU-BRN-38ST-KA6PK)
- BRADY Lockout Padlock, Nylon Body, Yellow, PK6 (NYL-YLW-38PL-KA6PK)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (123330)
- BRADY Lockout Padlock, Al, Open Shackel, Blk, PK3 (ALU-BLK-38ST-KA3PK)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK12 (406KAS12RED)
- Brady Lockout Padlocks