Shop All Lockout Padlocks
Brady
Lockout Padlock, Al, Purple, 1-13/16" H, PK6
Mfr # ALU-PRP-38ST-KD6PK
Zoro # G2169186
product price: $100.79
/pk 6, $16.80/ea
Free Shipping & Returns
$100.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Padlock Body Shape Rectangular
- Non Removable Key No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # ALU-PRP-38ST-KD6PK
- Zoro # G2169186
- UPC # 754473611620
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 4/5 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Shackle Length | Standard |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Description
Lockout Padlock, Body Color Purple, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Black, 3 ft. L x 3 ft. W, Rubber, Bubble Surface Pattern, 3/4" Thick (557S0033BL)
- MCR SAFETY Gloves, L, PR (MU3624GFRL)
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft, 1-3/16 In (PDPGW-200)
- MCR SAFETY MCR Safety LW210 Law® LW2 Safety Glasses , Clear Lens (LW210)
- BRADY Brady® 99552 Safety Padlock With Label, Plastic Covered Steel, Red (99552)
- BRADY Lockout Padlock, Nylon, Org, 6 Keys, PK6 (NYL-ORG-38ST-KA6PK)
- BRADY Lockout Padlock, KD, Blue, 1-7/16"H, PK6 (133262)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK3 (123333)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38PL-KA6)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDAL-BLU-38ST-KA6)
- ZORO SELECT Lockout Padlock, KD, White, 1-7/16"H (48JR27)
- Brady Lockout Padlocks