Shop All Lockout Padlocks
Brady
Lockout Padlock, Al, Orange, Key Alike, PK6
Mfr # ALU-ORG-38ST-KA6PK
Zoro # G2158038
original price:
$119.99
5% off
new price: $113.99
/pk 6, $19.00/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Padlock Body Shape Rectangular
- Key Type Keyed Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # ALU-ORG-38ST-KA6PK
- Zoro # G2158038
- UPC # 754473610739
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 4/5 in |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Overall Width | 1.5 in |
Body Size | Standard Body |
Width Across Shackle | 13/16 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Scratch (48-73-2011)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 200 PK (MAX-1)
- 3M SPEEDGLAS Magnification Plate 2.5X, 2x4-1/4In (06-0500-58)
- BILT-RITE MASTEX HEALTH Elevating Leg Rest (FW108)
- BRADY Lockout Padlock, Al, Yellow, Key Alike, PK6 (ALU-YLW-38ST-KA6PK)
- BRADY Lockout Padlock, Al, Brown, Key Alike, PK6 (ALU-BRN-38ST-KA6PK)
- BRADY Lockout Padlock, Al, Silver, Key Alike, PK6 (ALU-SLV-38ST-KA6PK)
- BRADY Lockout Padlock, KA, Red, 1-2/5"H, PK6 (118954)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (123355)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38PL-KA6)
- BRADY SAFEKEY Lockout Padlock Nylon Blue 1.5" Pla (NYL-BLU-38PL-KD6PK)
- Brady Lockout Tagout