Shop All Lockout Padlocks
Brady
Lockout Padlock, Al, Open Shackel, PK3
Mfr # ALU-YLW-38ST-KA3PK
Zoro # G4913518
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Non Removable Key No
- Body Dimensions 1 1/2 in x 1 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # ALU-YLW-38ST-KA3PK
- Zoro # G4913518
- UPC # 754473610975
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Body Height | 1 4/5 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Width Across Shackle | 13/16 in |
Body Size | Standard Body |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eyewash Station in Clear (3PVL5)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-7642 (B33-500-2-7642)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 45 gal. (1045M-50)
- GASCO Calibration Gas, Air, Carbon Dioxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-36-5)
- BRADY Lockout Padlock, Al, Open Shackel, Blue, PK3 (ALU-BLU-38ST-KA3PK)
- BRADY Lockout Padlock, Al, Open Shackel, Blk, PK3 (ALU-BLK-38ST-KA3PK)
- BRADY Lockout Padlock, Al, Open Shackel, PK3 (ALU-SLV-38ST-KA3PK)
- BRADY Lockout Padlock, Al, 1/4" W, Green, PK3 (ALU-GRN-76ST-KA3PK)
- BRADY Compact Nylon Padlock 8 in Steel Shackle KA Red with 15.75 in Cable 6PK (146132)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDAL-ORG-38ST-KD6)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (410KAW400ORJ-3XX1109)
- Brady Lockout Padlocks