Shop All Lockout Padlocks
Brady
Lockout Padlock, Al, Open Shackel, Brn, PK3
Mfr # ALU-BRN-38ST-KA3PK
Zoro # G4913597
product price: $53.09
/pk 3, $17.70/ea
$53.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Body Dimensions 1 1/2 in x 1 4/5 in
- Body Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # ALU-BRN-38ST-KA3PK
- Zoro # G4913597
- UPC # 754473610753
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Body Height | 1 4/5 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Overall Width | 1.5 in |
Width Across Shackle | 13/16 in |
Body Size | Standard Body |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Brown, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-2.5 (LAT-17-361-2.5)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09711)
- KISHIGO Jacket, Lime, Polyester, Unisex, 28-1/2" L, S (JS137-S)
- KISHIGO Orange, Non-ANSI Compliant, Hard Hat Nape Protector (2809)
- BRADY Lockout Padlock, Aluminum, Silver, PK3 (ALU-RED-38ST-KA3PK)
- BRADY Lockout Padlock, Al, 1/4" W, Orange, PK3 (ALU-ORG-76ST-KA3PK)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK6 (123342)
- BRADY Lockout Padlock, Orange, 1-21/32" H Body (CPT-ORG-25PL-KD)
- BRADY Padlock, 6 Pins, Yellow (SDPL-YLW-38ST-KD)
- BRADY Lockout Padlock, Black, 1-13/16" H Body (NYL-BLK-38PL-KD)
- ABUS Lockout Padlock, Key Alike, Green Body (13093)
- Brady Lockout Tagout