Shop All Lockout Padlocks
Brady
Lockout Padlock, Al, Open Shackel, Blue, PK3
Mfr # ALU-BLU-38ST-KA3PK
Zoro # G3980088
product price: $54.65
/pk 3, $18.22/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Shackle Type Open
- Non Removable Key No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # ALU-BLU-38ST-KA3PK
- Zoro # G3980088
- UPC # 754473610760
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Shackle Height | 1 1/2 in |
Body Height | 1 4/5 in |
Body Width | 1 1/2 in |
Overall Width | 1.5 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 10 1/2 Men's Western Boot Steel Work Boot, Brown (10014241)
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (LFH20RG-PP)
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12, Glove Cut: Gunn (92743BPXS)
- MCR SAFETY Red Brick 2 Ply Loop, PK12 (9462K)
- BRADY Lockout Padlock, Al, Open Shackel, PK3 (ALU-YLW-38ST-KA3PK)
- BRADY Lockout Padlock, Al, Open Shackel, PK3 (ALU-SLV-38ST-KA3PK)
- BRADY Lockout Padlock, Al, Open Shackel, Blk, PK3 (ALU-BLK-38ST-KA3PK)
- BRADY Lockout Padlock, KD, Yellow, 1-2/5"H, PK6 (118930)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38ST-KD24)
- BRADY Lockout Padlock, Alum., Red, Key Alike, PK3 (ALU-RED-76ST-KA3PK)
- BRADY Padlock, 6 Pins, Blue (SDPL-BLU-38PL-KD)
- Brady Lockout Tagout