Shop All Lockout Padlocks
Brady
Lockout Padlock, Al, Brown, Key Alike, PK6
Mfr # ALU-BRN-38ST-KA6PK
Zoro # G2169073
product price: $117.99
/pk 6, $19.67/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Body Dimensions 1 1/2 in x 1 4/5 in
- Shackle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # ALU-BRN-38ST-KA6PK
- Zoro # G2169073
- UPC # 754473610722
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 4/5 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Shackle Length | Standard |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Brown, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 2'' Letter/Number Brass Stencils (S-1963)
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y60)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.75 in. x 18 ft, Black/White Print (1805436)
- NMC Caution Keep Electrical Panel Area Clear For 36 Inches Sign, C533PB (C533PB)
- BRADY Lockout Padlock, Al, Orange, Key Alike, PK6 (ALU-ORG-38ST-KA6PK)
- BRADY Lockout Padlock, Al, Purple, Key Alike, PK6 (ALU-PRP-38ST-KA6PK)
- BRADY Lockout Padlock, Al, Yellow, Key Alike, PK6 (ALU-YLW-38ST-KA6PK)
- BRADY Lockout Padlock, Nylon, Rectangular, PK6 (NYL-PRP-38PL-KA6PK)
- BRADY Lockout Padlock, Al, Green, Key Alike, PK6 (ALU-GRN-38ST-KA6PK)
- BRADY Lockout Padlock, Purple, Key Different (NYL-PRP-76ST-KD)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KALHBLK-0390)
- Brady Lockout Padlocks