Shop All Lockout Padlocks
Brady
Lockout Padlock, Al, Blk, Key Different, PK6
Mfr # ALU-BLK-38ST-KD6PK
Zoro # G2158494
product price: $114.99
/pk 6, $19.17/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Shackle Type Open
- Shackle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # ALU-BLK-38ST-KD6PK
- Zoro # G2158494
- UPC # 754473610555
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Shackle Height | 1 1/2 in |
Body Height | 1 4/5 in |
Width Across Shackle | 13/16 in |
Body Size | Standard Body |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Black, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178357)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821-M (UHV821-M)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Do Not Deposit Feminine Hygiene Products Sign, Landscape (OS-NS-P-710-L-11141)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Size L (9) (99-1-9677-9)
- BRADY Lockout Padlock, Al, Ylw, Key Different, PK6 (ALU-YLW-38ST-KD6PK)
- BRADY Lockout Padlock, Al, Grn, Key Different, PK6 (ALU-GRN-38ST-KD6PK)
- BRADY Lockout Padlock, Alum., Bl, Different, PK6 (ALU-BLU-38ST-KD6PK)
- BRADY Lockout Padlock, KD, Blue, 1-2/5"H, PK6 (118929)
- BRADY Lockout Padlock, Al, 1/4" W, Orange, PK3 (ALU-ORG-76ST-KA3PK)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H, PK6 (101956)
- ABUS Lockout Padlock, KA, Blue, 2-17/32"H, PK12 (72/30 KA X 12)
- Brady Lockout Padlocks