Shop All Lockout Padlocks
Brady
Lockout Padlock, Al, 1/4" W, Silver, PK3
Mfr # ALU-SLV-76ST-KA3PK
Zoro # G2157812
product price: $58.49
/pk 3, $19.50/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Includes (3) Keys, (3) Padlocks
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # ALU-SLV-76ST-KA3PK
- Zoro # G2157812
- UPC # 754473610913
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Shackle Height | 3 in |
Body Width | 1 1/2 in |
Body Height | 1 4/5 in |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Overall Width | 1.5 in |
Shackle Length | Extended |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Silver, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP GRIPTAPE Griptape Sheet, 9" x 33", Black (3100-9X33-SB)
- BRADY Blank Sign, 10-1/4" W, 7-1/4" H, No Text, Aluminum, White (13632)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (6010M)
- WIZARD Wizard 11044 Turbo Cut; 32 Oz. (WIZ-11044)
- BRADY Lockout Padlock, Al, 1/4" W, Orange, PK3 (ALU-ORG-76ST-KA3PK)
- BRADY Lockout Padlock, Al, 1/4" W, Yellow, PK3 (ALU-YLW-76ST-KA3PK)
- BRADY Lockout Padlock, Alum., Red, Key Alike, PK3 (ALU-RED-76ST-KA3PK)
- BRADY Lockout Padlock, Nylon, Red, Key Different (NYL-RED-76ST-KD)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38ST-KD24)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (123337)
- BRADY Lockout Padlock, Orange, 1-21/32" H Body (CPT-ORG-25PL-KD)
- Brady Lockout Tagout