Shop All Lockout Padlocks
Brady
Lockout Padlock, Al, 1/4" W, Orange, PK3
Mfr # ALU-ORG-76ST-KA3PK
Zoro # G2156988
$64.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Number of Keys 3
- Legend Danger Locked Out Do Not Remove, Property Of
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # ALU-ORG-76ST-KA3PK
- Zoro # G2156988
- UPC # 754473611408
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Height | 1 4/5 in |
Body Width | 1 1/2 in |
Shackle Height | 3 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Shackle Length | Extended |
Body Size | Standard Body |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Disposable Respirator, White, PK20 (62483)
- 3M PROTECTA Body Belt, 2 D-Rings, Size XL (1091015)
- GEMPLERS Waterproof Chemical-Resistant Chaps (N999 ODG)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (ST8610M)
- BRADY Lockout Padlock, Al, 1/4" W, Black, PK3 (ALU-BLK-76ST-KA3PK)
- BRADY Lockout Padlock, Al, 1/4" W, Purple, PK3 (ALU-PRP-76ST-KA3PK)
- BRADY Lockout Padlock, Al, 1/4" W, Silver, PK3 (ALU-SLV-76ST-KA3PK)
- BRADY Brady Cable Safety Padlock W/ Label, 8"H Clearance Steel Cable, Red (146124)
- BRADY Lockout Padlock, KA, Yellow, 1-2/5"H, PK6 (118962)
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H, PK6 (104916)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 1PK (CPT-RED-38AL-KD)
- Brady Lockout Padlocks