Shop All Lockout Padlocks
Brady
Lockout Padlock, Al, 1/4" W, Green, PK3
Mfr # ALU-GRN-76ST-KA3PK
Zoro # G2158923
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Padlock Body Shape Rectangular
- Shackle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # ALU-GRN-76ST-KA3PK
- Zoro # G2158923
- UPC # 754473610531
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Shackle Height | 3 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Body Width | 1 1/2 in |
Body Height | 1 4/5 in |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Shackle Length | Extended |
Description
Lockout Padlock, Body Color Green, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Manual Rope Grab with O-Ring for 5/8-inch or 3/4-inch Synthetic Rope, 310 lb. Capacity (8174/U)
- FUEL STICKERS Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 24PK (Z-262NAT-24PK)
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick (451.38X4X12GY)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9664)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (99570)
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KA6PK)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38PL-KA12)
- BRADY Lockout Padlock, Nylon, 1/4" W, Grn, PK6 (CPT-GRN-25PL-KA6PK)
- BRADY Lockout Padlock, KD, White, 1-3/4"H, PK6 (123359)
- BRADY Lockout Padlock, Yellow, 1-1/2" W Body, PK6 (ALU-YLW-76ST-KD6PK)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK6 (48JT15)
- Brady Lockout Padlocks