Shop All Lockout Safety Kits
Brady
Lockout Kit, JCI Mechanics
Mfr # 121500
Zoro # G4481261
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Jci Kit Booklet, (1) Lockout Bag Yellow Canvas Duck Bag, (1) Mini Cable Lockout with Sheathed Cable, (1) Prinzing Ball Valve Lockout, (2) Brady Safety Padlock Red 1 Key, (2) No Hole Circuit Breaker Lockout 277 Volt, (2) No Hole Circuit Breaker Lockout 480/600 Volt, (2) Steel Hasps with Tabs, (2) Universal Multi-Pole Breaker Lockout, (5) Jci Custom Lockout Tag, 1 in Diameter, Plastic, Small Red
- Number of Components 19
- Standards OSHA 1910.147
- Case Material Canvas
- Number of Padlocks Included 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121500
- Zoro # G4481261
- UPC # 075447370848
- Country of Origin Germany
- Category Lockout Safety Kits
Dimensions
Delete - Station Size | Small (1-20 Lockout Devices) |
Details
Item | Lockout Kit |
Includes | (1) Jci Kit Booklet, (1) Lockout Bag Yellow Canvas Duck Bag, (1) Mini Cable Lockout with Sheathed Cable, (1) Prinzing Ball Valve Lockout, (2) Brady Safety Padlock Red 1 Key, (2) No Hole Circuit Breaker Lockout 277 Volt, (2) No Hole Circuit Breaker Lockout 480/600 Volt, (2) Steel Hasps with Tabs, (2) Universal Multi-Pole Breaker Lockout, (5) Jci Custom Lockout Tag, 1 in Diameter, Plastic, Small Red |
Number of Components | 19 |
Standards | OSHA 1910.147 |
Case Material | Canvas |
Number of Padlocks Included | 2 |
Portable | Yes |
Case Style | Bag |
Carrying Case Material | Canvas |
Carrying Case Type | Bag |
Kit Type | Lockout Kit |
Included Lockout Types | Ball Valve, Cable Lockout, Circuit Breaker |
Maximum Number of Padlocks | 2 |
Number of Lockouts Included | 9 |
Delete - Number of Total Components | 9 pieces |
Number of Tags Included | 5 |
Description
Lockout Kit, Number of Lockouts Included 9, Number of Tags Included 5, Carrying Case Type Bag, Included Lockout Types Ball Valve, Cable Lockout, Circuit Breaker, Carrying Case Material Canvas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Sleeve w/Thumbhole, 18 in.L (9178T)
- TILLMAN 23Ingrn Slv-Elastic At Both, PR (6200E)
- RINGERS GLOVES Extrication Gloves, Arnortex, XL, Hi-Vis, Pr (327-11)
- VIKING Open Road Safety Jkt Green (D6323JG-XXL)
- BRADY Lockout Kit, 9 Lockouts, 10 Tags, Black (153671)
- BRADY Lockout Pouch, Unfilled, Nylon (51172)
- BRADY Portable LockoutKit, Electrical/Valve, 123 (45249)
- BRADY Personal Lockout Kit- Electrical, Storage Container Color: Red (120886)
- BRADY Lockout Station Kit, 7-1/2" H, Gray (134030)
- BRADY Lockout Station, Electrical/Valve, Filled (105934)
- BRADY Portable Lockout Kit, Gray, Valve Lockout (LKXV)
- Brady Lockout Safety Kits