Shop All Lockout Safety Kits
Brady
Lockout Kit, JCI Lighting & Electrician
Mfr # 121498
Zoro # G4481289
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Jci Kit Booklet, (1) Large Lockout Nylon Pouch with Metal Zipper, (1) Mini Cable Lockout with Sheathed Cable, (1) No Hole Circuit Breaker Lockout 277 Volt, (1) No Hole Circuit Breaker Lockout 480/600 Volt, (1) Oversized Breaker Lockout, (1) Prinzing Wall Switch Lockout, (1) Single Pole Circuit Breaker, (1) Universal Multi-Pole Breaker Lockout, (2) Brady Safety Padlock Red 1 Key, (2) Jci Custom Lockout Tag, (2) Steel Hasps with Tabs, 1 in Diameter, Plastic
- Number of Components 15
- Standards OSHA 1910.147
- Case Style Pouch
- Number of Padlocks Included 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121498
- Zoro # G4481289
- UPC # 075447370845
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Delete - Station Size | Small (1-20 Lockout Devices) |
Details
Item | Lockout Kit |
Includes | (1) Jci Kit Booklet, (1) Large Lockout Nylon Pouch with Metal Zipper, (1) Mini Cable Lockout with Sheathed Cable, (1) No Hole Circuit Breaker Lockout 277 Volt, (1) No Hole Circuit Breaker Lockout 480/600 Volt, (1) Oversized Breaker Lockout, (1) Prinzing Wall Switch Lockout, (1) Single Pole Circuit Breaker, (1) Universal Multi-Pole Breaker Lockout, (2) Brady Safety Padlock Red 1 Key, (2) Jci Custom Lockout Tag, (2) Steel Hasps with Tabs, 1 in Diameter, Plastic |
Number of Components | 15 |
Standards | OSHA 1910.147 |
Case Style | Pouch |
Number of Padlocks Included | 2 |
Portable | Yes |
Case Material | Nylon |
Kit Type | Lockout Kit |
Number of Lockouts Included | 7 |
Carrying Case Type | Pouch |
Included Lockout Types | Cable Lockout, Circuit Breaker, Wall Switch |
Maximum Number of Padlocks | 2 |
Carrying Case Material | Nylon |
Delete - Number of Total Components | 7 pieces |
Number of Tags Included | 2 |
Description
Lockout Kit, Number of Lockouts Included 7, Number of Tags Included 2, Carrying Case Type Pouch, Included Lockout Types Cable Lockout, Circuit Breaker, Wall Switch, Carrying Case Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA CoatedGlove, Blk/Gr, 2XL, VF, 160F90, PR (381XXL-10-V)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A1WSB214)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (48UN16)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153682)
- BRADY Padlock Cabinet, Unfilled, 30 In H (65241)
- BRADY Padlock Station, 5-11/16" H x 4" W (149174)
- BRADY Lockout Tagout Station with Locking Handle (LC977A)
- BRADY Padlock Station, Unfilled, 3 In H (LR360E)
- BRADY Portable Lockout Kit, Filled, Electrical, 9 (99300)
- ZING Lockout Station, Filled, 12 Padlocks (7115)
- Brady Lockout Tagout