Shop All Lockout Safety Kits
Brady
Lockout Kit, JCI Control & System
Mfr # 121499
Zoro # G4481270
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Jci Kit Booklet, (1) Large Lockout Nylon Pouch with Metal Zipper, (1) Mini Cable Lockout with Sheathed Cable, (2) Brady Safety Padlock Red 1 Key, (2) No Hole Circuit Breaker Lockout 277 Volt, (2) No Hole Circuit Breaker Lockout 480/600 Volt, (2) Steel Hasps with Tabs, (2) Universal Multi-Pole Breaker Lockout, (5) Jci Custom Lockout Tag, 1 in Diameter, Plastic
- Number of Components 18
- Standards OSHA 1910.147
- Number of Padlocks Included 2
- Case Style Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 121499
- Zoro # G4481270
- UPC # 075447370847
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Delete - Station Size | Small (1-20 Lockout Devices) |
Details
Item | Lockout Kit |
Includes | (1) Jci Kit Booklet, (1) Large Lockout Nylon Pouch with Metal Zipper, (1) Mini Cable Lockout with Sheathed Cable, (2) Brady Safety Padlock Red 1 Key, (2) No Hole Circuit Breaker Lockout 277 Volt, (2) No Hole Circuit Breaker Lockout 480/600 Volt, (2) Steel Hasps with Tabs, (2) Universal Multi-Pole Breaker Lockout, (5) Jci Custom Lockout Tag, 1 in Diameter, Plastic |
Number of Components | 18 |
Standards | OSHA 1910.147 |
Number of Padlocks Included | 2 |
Case Style | Pouch |
Portable | Yes |
Case Material | Nylon |
Maximum Number of Padlocks | 2 |
Carrying Case Material | Nylon |
Number of Tags Included | 5 |
Included Lockout Types | Cable Lockout, Circuit Breaker |
Delete - Number of Total Components | 8 pieces |
Number of Lockouts Included | 8 |
Carrying Case Type | Pouch |
Kit Type | Lockout Kit |
Description
Lockout Kit, Number of Lockouts Included 8, Number of Tags Included 5, Carrying Case Type Pouch, Included Lockout Types Cable Lockout, Circuit Breaker, Carrying Case Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Glove Clip, Red, 4 In. (3405)
- SENSIDYNE SENSIDYNE BDX11 LOW VOLUME SAMPLING PUMP W/CHGER (BDX-II)
- OPTIC MAX I/O Shaded Safety Glasses, Full Polycarbonate Lens (100IO)
- PIG Truck Spill Kit See-Thru Bag, 18" H, 5" W (KIT633)
- BRADY Personal Lockout Kit- Electrical, Storage Container Color: Red (120886)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153682)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153686)
- BRADY Portable Lockout Kit, Gray, Valve Lockout (LKXV)
- BRADY Lockout Station, Electrical/Valve, Filled (105934)
- BRADY Padlock Station, Unfilled, 2-1/4 In H (LR060E)
- ZING Portable Lockout Kit, Filled, Red/Blue/Blk (7683)
- Brady Lockout Safety Kits