Shop All Group Lock Box
Brady
Lockout Kit, 2.743" D, 3.95" W, Plastic, Red
Mfr # 153675
Zoro # G606878918
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Material Plastic
- Standards OSHA 1910.147
- Legend Danger Locked Out
- Number of Key Hooks 3
- Includes (1) Ultra Compact Lock Box (149173), (6) Nylon Safety Lockout Padlocks-Keyed Different (SDPL-RED-38ST-KD6)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 153675
- Zoro # G606878918
- UPC # 888434586679
- Country of Origin China
- Category Group Lock Box
Dimensions
Overall Height | 5.85 in |
Overall Width | 3.95 in |
Overall Depth | 2.74 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
Dimensions (H x W x D) | 5.846 in x 3.95 in 2.743 in |
Details
Box Material | Plastic |
Standards | OSHA 1910.147 |
Legend | Danger Locked Out |
Number of Key Hooks | 3 |
Item | Lockout Kit |
Includes | (1) Ultra Compact Lock Box (149173), (6) Nylon Safety Lockout Padlocks-Keyed Different (SDPL-RED-38ST-KD6) |
Box Color | Red |
Box Material Finish | Powder Coated |
Legend Color | Black, Red, White |
Door Opening Type | Hinged |
Language | English, French, Spanish |
Maximum Number of Padlocks | 12 |
Includes Mounting Hardware | Yes |
Legend Type | Text |
Lockout Box Brand | BRADY |
Description
Lockout Kit, Box Color Red, Box Material Plastic, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 1/4 in, Maximum Number of Padlocks 12, Number of Key Hooks 3, Overall Depth 2.74 in, Overall Height 5.85 in, Overall Width 3.95 in, Mounting Location Wall, Box Material Finish Powder Coated, Includes (1) Ultra Compact Lock Box (149173), (6) Nylon Safety Lockout Padlocks-Keyed Different (SDPL-RED-38ST-KD6), Includes Mounting Hardware Yes, Language English, French, Spanish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HE Filter, Pink, PAPR System, PK20 (15-0299- 99x20)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Gray/Lime (PD2911L)
- SECURE Secure DSB-3-in1 Door Safety Banner With Stop & Do Not Enter (DSB-3-in1)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-FRIBLK-03-M)
- BRADY Lockout Kit, 2.743" D, 3.95" W, Plastic, Red (153674)
- BRADY Group Lockout Box, Red, 10-1/2" W (150505)
- BRADY Lock Box, 4" D, 11" H, 13" W, Plastic, Red (152189)
- BRADY Group Lockout Box, 12 Locks Max, Red (105715)
- BRADY Group Lockout Box, 7 Locks Max, Red (105714)
- BRADY 26 Lock Wall Mounted Group Lockout Tagout Box, Empty Yellow (GLB26)
- NATIONAL MARKER CO NMC 14W Standard Lockout Center, 10 Tags, Yellow/Red (LOB1Y)
- Brady Group Lock Box