Shop All Group Lock Box
Brady
Lockout Kit, 2.743" D, 3.95" W, Plastic, Red
Mfr # 153674
Zoro # G706878917
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Nylon Safety Lockout Padlock 6 Pack-Keyed Alike (SDPL-RED-38ST-KA6), (1) Ultra Compact Lock Box (149173)
- Number of Key Hooks 3
- Standards OSHA 1910.147
- Box Material Plastic
- Legend Danger Locked Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 153674
- Zoro # G706878917
- UPC # 888434586662
- Country of Origin China
- Category Group Lock Box
Dimensions
Overall Height | 5.85 in |
Overall Width | 3.95 in |
Overall Depth | 2.74 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
Dimensions (H x W x D) | 5.846 in x 3.95 in 2.743 in |
Details
Includes | (1) Nylon Safety Lockout Padlock 6 Pack-Keyed Alike (SDPL-RED-38ST-KA6), (1) Ultra Compact Lock Box (149173) |
Number of Key Hooks | 3 |
Standards | OSHA 1910.147 |
Box Material | Plastic |
Legend | Danger Locked Out |
Item | Lockout Kit |
Language | English, French, Spanish |
Door Opening Type | Hinged |
Box Material Finish | Powder Coated |
Includes Mounting Hardware | Yes |
Legend Type | Text |
Maximum Number of Padlocks | 12 |
Box Color | Red |
Legend Color | Black, Red, White |
Lockout Box Brand | BRADY |
Description
Lockout Kit, Box Color Red, Box Material Plastic, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 1/4 in, Maximum Number of Padlocks 12, Number of Key Hooks 3, Overall Depth 2.74 in, Overall Height 5.85 in, Overall Width 3.95 in, Mounting Location Wall, Box Material Finish Powder Coated, Includes (1) Nylon Safety Lockout Padlock 6 Pack-Keyed Alike (SDPL-RED-38ST-KA6), (1) Ultra Compact Lock Box (149173), Includes Mounting Hardware Yes, Language English, French, Spanish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Clear Scratch-Resistant (18618)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Blue (H-803SFR-UV)
- MCR SAFETY Unlined Pigskin Driver Gloves, Cream, X-Large, Pair, PK12, 12PK (3400XL)
- EPSON Portable Label Printer, 1-1/2"Max Label W (LW-PX900)
- BRADY Lock Box, Steel, 10 1/2 in W (152730)
- BRADY Lock Box, Plastic, 12 in W (152731)
- BRADY Brady Steel Lockout Hasp, 1in Jaw Clearance, 12/Pk, Steel, 1-3/4inW x 4-1/2inH (65375)
- BRADY Group Lockout Box, 9 in H, Red (175462)
- BRADY Group Lockout Box, 10 Locks Max, Yellow (LG252M)
- BRADY 26 Lock Wall Mounted Group Lockout Tagout Box, Empty Yellow (GLB26)
- NMC Lockout Cabinet White (LOC)
- Brady Group Lock Box