Shop All Electrical Lockout Devices
Brady
Lockout Kit, 2 Lockouts, 1 Tag, Red
Mfr # 153676
Zoro # G606878888
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1910.147
- Color Red
- Includes (1) BatteryBlock Power Connector Lockout-Forklift, (1) Lockout Tag, (1) Nylon Safety Lockout Padlock, (1) Zip Tie
- Legend Danger Locked Out
- Number of Tags Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 153676
- Zoro # G606878888
- UPC # 888434586686
- Country of Origin China
- Category Electrical Lockout Devices
Details
Item | Lockout Kit |
Standards | OSHA 1910.147 |
Color | Red |
Includes | (1) BatteryBlock Power Connector Lockout-Forklift, (1) Lockout Tag, (1) Nylon Safety Lockout Padlock, (1) Zip Tie |
Legend | Danger Locked Out |
Number of Tags Included | 1 |
Key Type | Keyed Different |
Language | English, French, Spanish |
Number of Padlocks Included | 1 |
Filled | Yes |
Lockout Color | Red |
Maximum Number of Padlocks | 1 |
Number of Lockouts Included | 2 |
Product Type | Portable Kit |
Number of Hasps Included | 0 |
Carrying Case Type | No Storage Bag |
Kit Type | Forklift Lockout Kit |
Description
Lockout Kit, Filled Yes, Number of Lockouts Included 2, Number of Tags Included 1, Carrying Case Type No Storage Bag, Language English, French, Spanish, Includes (1) BatteryBlock Power Connector Lockout-Forklift, (1) Lockout Tag, (1) Nylon Safety Lockout Padlock, (1) Zip Tie
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, 100 PK, Ivory (TLF42100)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1411-RD_14X10 (U3-1411-RD_14X10)
- SHOP TUFF Shop Tuff STF-3618DM 36 x 18 in. Door Mat (STF-3618DM)
- BERNE Pocket Tee, HW, 2XL, Tall (BSM16)
- BRADY Blocking Arms, Red, 480/600 Voltage, PK5 (90892)
- BRADY Breaker Lockout, Snap On, Nylon 2Ft Cable (51252)
- BRADY Safety Pendant Cover, Red (150587)
- BRADY Oversized Clamp-On Circuit Breaker Lockout, 480/600V AC, Red (65329)
- BRADY Wall Switch Lockout, Red, 9/32 In. Dia. (65392)
- BRADY Clamp-On Breaker Lockout, Single Pole, Red, 120/277V AC, Pack 6 (65965)
- BRADY Plug Lockout, 1-1/4" W, Nylon, 3-7/16" L (148081)
- Brady Electrical Lockout Devices