Shop All Electrical Lockout Devices
Brady
Lockout Kit, 11 Lockouts, 10 Tags, Black
Mfr # 153670
Zoro # G706878818
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Danger Locked Out
- Includes (1) 3-in-1 Plug Lockout, (1) Clamp-on Circuit Breaker Lockout, (1) Lockout Toolbox, (1) Wall Switch Lockout, (10) Lockout Tags, (10) Zip Ties, (2) 1 in Lockout Hasps, (2) Clamp-on Circuit Breaker Lockouts, (2) Universal Multipole Breaker Lockouts, (3) Nylon Safety Lockout Padlocks
- Color Black
- Standards OSHA 1910.147
- Features Stores In Vehicles to Travel Between Jobsites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 153670
- Zoro # G706878818
- UPC # 888434586624
- Country of Origin China
- Category Electrical Lockout Devices
Details
Legend | Danger Locked Out |
Includes | (1) 3-in-1 Plug Lockout, (1) Clamp-on Circuit Breaker Lockout, (1) Lockout Toolbox, (1) Wall Switch Lockout, (10) Lockout Tags, (10) Zip Ties, (2) 1 in Lockout Hasps, (2) Clamp-on Circuit Breaker Lockouts, (2) Universal Multipole Breaker Lockouts, (3) Nylon Safety Lockout Padlocks |
Item | Lockout Kit |
Color | Black |
Standards | OSHA 1910.147 |
Features | Stores In Vehicles to Travel Between Jobsites |
Number of Padlocks Included | 3 |
Included Lockout Types | Circuit Breaker, Hasp, Plug, Wall Switch |
Language | English, French, Spanish |
Lockout Color | Black |
Number of Lockouts Included | 11 |
Number of Tags Included | 10 |
Maximum Number of Padlocks | 3 |
Filled | Yes |
For Voltage | 120/277V, 480/600V |
Key Type | Keyed Different |
Carrying Case Type | Toolbox |
Product Type | Portable Kit |
Number of Hasps Included | 1 |
Kit Type | Lockout Tagout Kit |
Electrical Lockouts Included | (1) Plug Lockout, (1) Wall Switch Lockout Device, (3) Circuit Breaker Lockout Devices |
Case Material | Polypropylene |
Description
Lockout Kit, Filled Yes, Number of Lockouts Included 11, Number of Tags Included 10, Carrying Case Type Toolbox, Included Lockout Types Circuit Breaker, Hasp, Plug, Wall Switch, Language English, French, Spanish, Carrying Case Material Polypropylene, Electrical Lockouts Included (1) Plug Lockout, (1) Wall Switch Lockout Device, (3) Circuit Breaker Lockout Devices, Features Stores In Vehicles to Travel Between Jobsites, For Voltage 120/277V, 480/600V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Size X2S (5) (99-1-9802-5)
- SUPER ANCHOR SAFETY 18" Web Lanyard w/No. 5006-Z Aluminum Carabiner & No. 4015-M Integral Adjuster (6007M-18A)
- ROCKY Core Waterproof 800G Insul. Outdoor Boot Size 10.5 (FQ0004753-DBR-10.5W)
- 212 PERFORMANCE Tri-Flange 27 dB NRR Reusable Ear Plugs, 100-Pair Box (HPR05)
- BRADY Brady® 65397 480/600 Volt Clamp-On Breaker Lockout, Polypropylene, 1-9/16"W x 3-1/4"H (65397)
- BRADY Breaker Lockout, Width: 4 in (BL07)
- BRADY SINGLE POLE SNAP ON BREAKER LOCKOUT, PK6 (65815)
- BRADY Ezpanel Loc Base Kit (65899)
- BRADY Plug Lockout, Yellow (65968)
- BRADY Circuit Breaker Lockout, Clamp-On, For 480/600V AC Volt, For Single Pole Circuit Breaker Type (65397)
- MASTER LOCK Plug Lockout, Red, 5/16 In.D (S2005)
- Brady Lockout Tagout