Shop All Lockout Hasps
Brady
Lockout Hasp, Standard, 6 Lock, Red
Mfr # 105720
Zoro # G7543374
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Compliant Yes
- Material Aluminum
- Max. Number of Padlocks 6
- Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
- Lockout Hasp Style Scissor-Action
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105720
- Zoro # G7543374
- UPC # 754473037772
- Country of Origin China
- Category Lockout Hasps
Dimensions
Width | 2 3/4 in |
Overall Length | 4 311/1000 in |
Closed Jaw Hole Size | 961/1000 in |
Overall Width | 1 129/250 in |
For Maximum Padlock Shackle Diameter | 197/500 in |
Description
Lockout Hasp, Closed Jaw Hole Size 961/1000 in, For Maximum Padlock Shackle Diameter 197/500 in, Hasp Closure Type Scissor Action, Lockout Material Aluminum, Lockout Material Finish Powder Coated, Maximum Number of Padlocks 6, Product Type Standard Hasp, Resistance Properties Chemical Resistant, Hasp Style Standard, Header None/No Header, Legend No Legend, Lockout Color Red, Maximum Temperature 350 Degrees F, Minimum Temperature -20 Degrees F, Number of Jaws 1, Overall Length 4 311/1000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 9, PR (CWKMG-58-009)
- MPOWER Hand Probe w/ 3-ft Extension Tubing (DA-Probe)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 18" x 18", G-1818-9916 (A-DES-G-1818-9916)
- BRADY Lockout Hasp, Snap-On, 1 Lock (LH220A-RD)
- BRADY Push Button Lockout, Clear, 2-3/16" H (139796)
- BRADY Plug Lockout, Red, 9/16In Shackle Dia., Length: 7 in (65675)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-G)
- BRADY Push Button Lockout Base, 22mm, Plastc, PK5 (130823)
- BRADY Gas Cylinder Lockout, 6 L x 3-1/2 In (LM023E)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7108)
- Brady Lockout Tagout