Shop All Lockout Hasps
Brady
Lockout Hasp, Standard, 6 Lock, PK5
Mfr # 87693
Zoro # G0913796
product price: $81.89
/pk 5, $16.38/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 323/1000 in
- Overall Length 5 57/125 in
- Width 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 87693
- Zoro # G0913796
- UPC # 754473876937
- Country of Origin United States
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 323/1000 in |
Overall Length | 5 57/125 in |
Width | 3 3/8 in |
Overall Width | 3 117/250 in |
Closed Jaw Hole Size | 1 181/1000 in |
Description
Lockout Hasp, Closed Jaw Hole Size 1 181/1000 in, For Maximum Padlock Shackle Diameter 323/1000 in, Hasp Closure Type Scissor Action, Lockout Material Steel, Lockout Material Finish Vinyl Coated, Maximum Number of Padlocks 6, Product Type Labeled Hasp, Resistance Properties Chemical Resistant, Hasp Style Standard, Header Danger, Includes (6) Lock Holes, Daisy-Chaining Slot, Language English, Legend Danger Stop Do Not Operate, Lockout Color Silver, Maximum Temperature 350 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH3X002500)
- ZING Stop Sign, 12" W, 12" H, English, Aluminum, Red, MUTCD Code: R1-1 (2430)
- GASCO Calibration gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.0)
- RED KAP 508Ltb Mens Lt. Blue Ls Lab Coat (5080LB RG L)
- BRADY Lockout Hasp, 6 Lock, Green, PK5 (65973)
- BRADY Lockout Hasp, Standard, 6 Lock, Red (105721)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL2)
- BRADY Circuit Breaker Lockout, Red, Clamp-On (873367)
- BRADY Push Button Lockout, Clear, 2-1/2" L (139795)
- BRADY Push Button Lockout Base, 22mm, Plastc, PK5 (130823)
- ZING Lockout Tagout, Cylinder Lockout (7101)
- Brady Lockout Tagout