Shop All Lockout Hasps
Brady
Lockout Hasp, Standard, 6 Lock, PK12
Mfr # 65376
Zoro # G1520425
product price: $89.19
/pk 12, $7.43/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 3/8 in
- Overall Length 5 in
- Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65376
- Zoro # G1520425
- UPC # 754473653767
- Country of Origin China
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Length | 5 in |
Width | 2 3/8 in |
Closed Jaw Hole Size | 1 1/2 in |
Overall Width | 2 3/8 in |
Details
Item | Lockout Hasp |
Material | Steel |
Max. Number of Padlocks | 6 |
Lockout Color | Red |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Nonsparking | Yes |
Lockout Hasp Style | Scissor-Action |
Coating Material | Vinyl |
Legend | No Legend |
Includes | Tamper-Proof Locking Tabs |
Product Type | Standard Hasp |
Maximum Number of Padlocks | 6 |
Lockout Material Finish | Vinyl Coated |
Hasp Type | Standard |
Lockout Material | Steel |
Description
Lockout Hasp, Closed Jaw Hole Size 1 1/2 in, For Maximum Padlock Shackle Diameter 3/8 in, Lockout Material Steel, Lockout Material Finish Vinyl Coated, Maximum Number of Padlocks 6, Product Type Standard Hasp, Hasp Style Standard, Includes Tamper-Proof Locking Tabs, Legend No Legend, Lockout Color Red, Overall Length 5 in, Overall Width 2 3/8 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women Rubber Boot, Black, Size 8, PR (MCMPW00)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA2)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- CONDOR Heavyweight Knit Glove, Poly/Cotton, L, PR (2UTZ4)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Fine (95137)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL2)
- BRADY Push Button Lockout, Clear, 3/16 In Dia. (PBL6)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/8, Corse (95138)
- BRADY Lockout Hasp, Standard, 6 Lock, Red (105720)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Corse (95139)
- PANDUIT Circuit Breaker Lockout Device, PK5 (PSL-CBNT-V)
- Brady Lockout Tagout