Shop All Lockout Hasps
Brady
Lockout Hasp, Snap-On, 1 Lock
Mfr # LH220A-RD
Zoro # G3033707
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Compliant Yes
- Max. Number of Padlocks 1
- Nonsparking Yes
- Material Plastic
- Lockout Hasp Style Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LH220A-RD
- Zoro # G3033707
- UPC # 754473455828
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Overall Width | 2 1/2 in |
For Maximum Padlock Shackle Diameter | 1 1/2 in |
Closed Jaw Hole Size | 1 77/100 in |
Overall Length | 4 77/100 in |
Details
OSHA Compliant | Yes |
Max. Number of Padlocks | 1 |
Nonsparking | Yes |
Material | Plastic |
Item | Lockout Hasp |
Lockout Hasp Style | Snap-On |
Legend | No Legend |
Standards | ANSI Z244, OSHA 29 CFR 1910.147 |
Hasp Closure Type | Snap In |
Product Type | Nonconductive Plastic Hasp |
Resistance Properties | Non-Conductive |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -40 Degrees F |
Header | None/No Header |
Lockout Color | Red |
Number of Jaws | 1 |
Lockout Material | Plastic |
Maximum Number of Padlocks | 1 |
Hasp Type | Nonconductive Plastic |
Description
Lockout Hasp, Closed Jaw Hole Size 1 77/100 in, For Maximum Padlock Shackle Diameter 1 1/2 in, Hasp Closure Type Snap In, Lockout Material Plastic, Lockout Material Finish Not Applicable, Maximum Number of Padlocks 1, Product Type Nonconductive Plastic Hasp, Resistance Properties Non-Conductive, Hasp Style Standard, Header None/No Header, Legend No Legend, Lockout Color Red, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Jaws 1, Overall Length 4 77/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+HIK)
- LYLE Gate No Parking Sign, 18" x 12, T1-1096-HI_12x18 (T1-1096-HI_12x18)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-37-483)
- NMC Danger This Tag & Lock To Be Removed Only By Bilingual Tag, Pk25 (SPLOTAG1-25)
- BRADY Lockout Hasp, Snap-On, 6 Lock, Orange (99668)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-R)
- BRADY Steel Lockout Hasp, Vinyl-Coated Handle, Standard, 1 in Inside Jaw Dia, Red, 6 Padlocks, 12 Per Pack (65375)
- BRADY Gas Cylinder Lockout, 6 L x 3-1/2 In (LM023E)
- BRADY Push Button Lockout, Clear, 2-1/2" L (139795)
- BRADY Labeled Lockout Hasp, Gold, 6 Padlock, PK5 (65974)
- BRADY Lockout Hasp, Standard, 6 Lock, 5 In. L, Color: Yellow (T220)
- Brady Lockout Tagout