Shop All Lockout Hasps
Brady
Lockout Hasp, Red, Steel, 4-1/2" L
Mfr # 871239
Zoro # G8519609
original price:
$23.98
14% off
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Compliant Yes
- Reverse Side Legend No Legend
- Legend No Legend
- Width 1 15/16 in
- Max. Number of Padlocks 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 871239
- Zoro # G8519609
- Country of Origin Australia
- Category Lockout Hasps
Dimensions
Width | 1 15/16 in |
Overall Width | 1 24/25 in |
Closed Jaw Hole Size | 1 in |
Overall Length | 4 1/2 in |
For Maximum Padlock Shackle Diameter | 2/5 in |
Description
Lockout Hasp, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 2/5 in, Hasp Closure Type Hinged, Lockout Material Steel, Lockout Material Finish Anodized, Maximum Number of Padlocks 4, Product Type High-Strength Pry-Resistant Hasp, Duty Rating Heavy Duty, Hasp Style Standard, Header None/No Header, Legend No Legend, Lockout Color Gold, Number of Jaws 1, Overall Length 4 1/2 in, Overall Width 1 24/25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 7, PR (S13TAGPU-7)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (11-541)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Blue (X346100)
- LYLE Diesel Danger Label, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0392-RD_7X5 (LCU4-0392-RD_7X5)
- BRADY Lockout Hasp, Snap-On, 6 Lock, Orange (99668)
- BRADY Labeled Lockout Hasp, Gold, 6 Padlock, PK5 (65974)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL4)
- BRADY Pneumatic Fitting Lockout, Red, PK6 (65645)
- BRADY Pneumatic Fitting Lockout, Red (64221)
- BRADY Air Line Regulator Lockout, AR/NAR 2000 (64539)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Green, 1000PK (670485GN)
- Brady Lockout Tagout