Shop All Lockout Hasps
Brady
Lockout Hasp, Red, Steel, 4-1/2" L
Mfr # 133162
Zoro # G8519502
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 1/2 in
- Overall Length 4 1/2 in
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 133162
- Zoro # G8519502
- UPC # 754473898250
- Country of Origin China
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 1/2 in |
Overall Length | 4 1/2 in |
Width | 2 1/4 in |
Overall Width | 2 1/4 in |
Closed Jaw Hole Size | 1 1/2 in |
Details
Item | Lockout Hasp |
Material | Steel |
Max. Number of Padlocks | 6 |
Lockout Color | Red |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Coating Material | Vinyl |
Nonsparking | No |
Pry-Resistant | No |
Reverse Side Legend | No Legend |
Legend | No Legend |
Maximum Number of Padlocks | 6 |
Hasp Type | Standard |
Product Type | Standard Hasp |
Lockout Material Finish | Vinyl Coated |
Lockout Material | Steel |
Description
Lockout Hasp, Closed Jaw Hole Size 1 1/2 in, For Maximum Padlock Shackle Diameter 1/2 in, Lockout Material Steel, Lockout Material Finish Vinyl Coated, Maximum Number of Padlocks 6, Product Type Standard Hasp, Hasp Style Standard, Legend No Legend, Lockout Color Red, Overall Length 4 1/2 in, Overall Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Navy, Cotton/Polyester (WP80NV 44 32)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993L)
- SIGNMISSION Safety Sign, 18 in Height, Aluminum, 24 in Length, 24148 (A-1824-24148)
- CARHARTT Men's Brown Cotton Duck Coat size 3XL (C003-BRN 3XL REG)
- BRADY Lockout Hasp, 6 Lock, Blue, PK5 (65972)
- BRADY Lockout Hasp, Standard, 6 Lock, PK5 (87693)
- BRADY Push Button Lockout Base, 22mm, Plastc, PK5 (130823)
- BRADY Push Button Lockout, 22mm, Plastic (130820)
- BRADY Air Line Regulator Lockout, AR/NAR 3000 (64540)
- BRADY Labeled Lockout Hasp, Gold, 6 Padlock, PK5 (65974)
- MASTER LOCK Master Lock Lockout Hasp, Aluminum, 2inW X 5-7/8inL (429)
- Brady Lockout Tagout