Shop All Lockout Hasps
Brady
Lockout Hasp, Red, Steel, 4-1/2" L
Mfr # 133161
Zoro # G8519520
original price:
$7.38
8% off
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Max. Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 2/5 in
- Overall Length 4 1/2 in
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 133161
- Zoro # G8519520
- UPC # 754473898243
- Country of Origin China
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 2/5 in |
Overall Length | 4 1/2 in |
Width | 1 3/4 in |
Closed Jaw Hole Size | 1 in |
Overall Width | 1 29/50 in |
Description
Lockout Hasp, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 2/5 in, Hasp Closure Type Scissor Action, Lockout Material Steel, Lockout Material Finish Vinyl Coated, Maximum Number of Padlocks 6, Product Type Standard Hasp, Resistance Properties Rust Resistant, Hasp Style Standard, Header None/No Header, Legend No Legend, Lockout Color Red, Maximum Temperature 350 Degrees F, Minimum Temperature -30 Degrees F, Number of Jaws 1, Overall Length 4 1/2 in, Overall Width 1 29/50 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG PU Coated 18 ga. HPPE, Large (99-1-9640-9-K)
- BRADY Plug Valve Lockout, Fits 29/32 to 1-3/8In (113232)
- 3M SCOTT Industrial SCBA, 30 min., 2216 PSI, NIOSH (ACS3A2003000101)
- MCR SAFETY MCR Safety 2310AF Stryker„¢ Premium Safety Goggle, Clear Anti-Fog Lens, Indirect Vent (2310AF)
- BRADY Push Button Lockout, 3/16In Shackle Dia. (PBL8)
- BRADY BREAKER BLOCKER ARM HOLDER, PK5 (51265)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL4)
- BRADY Lockout Hasp, Standard, 6 Lock, 5 In. L, Color: Yellow (T220)
- BRADY Lockout Hasp, 6 Lock, Green, PK5 (65973)
- BRADY Labeled Lockout Hasp, Gold, 6 Padlock, PK5 (65974)
- BRADY Lockout Hasp, Red, Steel, 4-1/2" L (133162)
- Brady Lockout Tagout