Shop All Lockout Hasps
Brady
Lockout Hasp, Red, Aluminum, 7-1/2" L
Mfr # 39481
Zoro # G8519423
product price: $68.39
/pk 5, $13.68/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 5/16 in
- Overall Length 7 64/125 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 39481
- Zoro # G8519423
- UPC # 754473394813
- Country of Origin China
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 5/16 in |
Overall Length | 7 64/125 in |
Width | 3 in |
Overall Width | 3 in |
Closed Jaw Hole Size | 1 429/1000 in |
Description
Lockout Hasp, Closed Jaw Hole Size 1 429/1000 in, For Maximum Padlock Shackle Diameter 5/16 in, Hasp Closure Type Snap In, Lockout Material Aluminum, Lockout Material Finish Anodized, Maximum Number of Padlocks 6, Product Type Labeled Hasp, Hasp Style Standard, Header Danger, Includes Write-On Area, Language Spanish, Legend No Hacer Funcionar, Lockout Color Red, Number of Jaws 1, Overall Length 7 64/125 in, Overall Width 3 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Polyethylene, 4 in H, 72 in L, 8 in W, Gray (1790G)
- DUNLOP Knee Boots, Size 9, 15" H, Black, Plain, PR (8990400)
- VF IMAGEWEAR Flame Resistant Jacket w/Hood and Lanyard Access, Brown, EXCEL Flame Resistant(R) ComforTouch(R) Flame Resistant Duck, M (JLH4BD RG M)
- VF IMAGEWEAR FR Lng Slv Henley Shirt, Orange, LT, Button (SEL2OR LN L)
- BRADY Push Button Lockout, Clear, 2-1/2" L (139795)
- BRADY Push Button Lockout, 16mm, Plastic (130819)
- BRADY Lockout Hasp, Snap-On, 1 Lock (LH220A-RD)
- BRADY Labeled Lockout Hasp, Gold, 6 Padlock, PK5 (65974)
- BRADY Confined Space Magnetic Non-Lockable Cov (151071)
- BRADY Plug Lockout, Red, 9/16In Shackle Dia., Length: 7 in (65675)
- BRADY Push Button Lockout, 30mm, Plastic (130821)
- Brady Lockout Tagout