Shop All Lockout Hasps
Brady
Lockout Hasp, 6 Lock, Silver, PK5
Mfr # 65971
Zoro # G5572095
product price: $73.25
/pk 5, $14.65/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Compliant Yes
- Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
- Material Aluminum
- Legend Danger Do Not Operate
- Reverse Side Legend Danger Only the individual(s) who have signed below may remove this lock/tag.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65971
- Zoro # G5572095
- UPC # 754473659714
- Country of Origin China
- Category Lockout Hasps
Dimensions
Width | 3 in |
Overall Width | 3 1/250 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Closed Jaw Hole Size | 1 429/1000 in |
Overall Length | 7 64/125 in |
Description
Lockout Hasp, Closed Jaw Hole Size 1 429/1000 in, For Maximum Padlock Shackle Diameter 5/16 in, Hasp Closure Type Snap In With Interlocking Tabs, Lockout Material Aluminum, Lockout Material Finish Anodized, Maximum Number of Padlocks 6, Product Type Labeled Hasp, Resistance Properties Chemical Resistant, Hasp Style Standard, Header Danger, Includes Write-On Area, Language English, Legend Danger Do Not Operate, Lockout Color Silver, Maximum Temperature 350 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 4In Reflective Number 5, 10PK (B00571)
- ZORO SELECT Asbestos Compound, Fiberlock A-B-C, Clear (6422-5)
- GLOBAL INDUSTRIAL 1 Cylinder Wall Mount Bracket (116037)
- WELLS LAMONT Glove Lined Latex L (555L)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL4)
- BRADY Circuit Breaker Lockout, Red, Clamp-On (873367)
- BRADY Pneumatic Fitting Lockout, Red, PK6 (65645)
- BRADY Power Cord Lockout, Red (65673)
- BRADY Push Button Lockout, 16mm, Plastic (130819)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Corse (95139)
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon (45MZ82)
- Brady Lockout Tagout