Shop All Lockout Hasps
Brady
Lockout Hasp, 6 Lock, Green, PK5
Mfr # 65973
Zoro # G6164925
product price: $68.79
/pk 5, $13.76/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Compliant Yes
- Legend Danger Do Not Operate
- Lockout Hasp Style Snap-On
- Material Aluminum
- Reverse Side Legend Danger Only the individual(s) who have signed below may remove this lock/tag.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65973
- Zoro # G6164925
- UPC # 754473659738
- Country of Origin China
- Category Lockout Hasps
Dimensions
Width | 3 in |
Overall Length | 7 64/125 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Closed Jaw Hole Size | 1 429/1000 in |
Overall Width | 3 1/250 in |
Description
Lockout Hasp, Closed Jaw Hole Size 1 429/1000 in, For Maximum Padlock Shackle Diameter 5/16 in, Hasp Closure Type Snap In With Interlocking Tabs, Lockout Material Aluminum, Lockout Material Finish Anodized, Maximum Number of Padlocks 6, Product Type Labeled Hasp, Resistance Properties Chemical Resistant, Hasp Style Standard, Header Danger, Includes Write-On Area, Language English, Legend Danger Do Not Operate, Lockout Color Green, Maximum Temperature 350 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Locking Hasp, Aluminum, 4-1/2" H (437R55)
- KISHIGO 2X-4X, Lime, Class E, Mesh Pants (3117-2X-4X)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG M)
- RUG GRIPPER LOK-LIFT RUG GRIP 4""X25' (425R)
- BRADY Lockout Hasp, Snap-On, 1 Lock (LH220A-RD)
- BRADY Push Button Lockout, 30mm, Plastic (130821)
- BRADY Pneumatic Fitting Lockout, Red (64221)
- BRADY Push Button Lockout, Clear, 3/16 In Dia. (PBL6)
- BRADY Push Button Lockout, Clear, 2-1/2" L (139793)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-R)
- MASTER LOCK Safety Hasp, Accepts up to 6 Padlocks, Red (MLK420)
- Brady Lockout Hasps