Shop All Lockout Hasps
Brady
Lockout Hasp, 6 Lock, Blue, PK5
Mfr # 65972
Zoro # G7462822
product price: $68.39
/pk 5, $13.68/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Compliant Yes
- Lockout Hasp Style Snap-On
- Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
- Width 3 in
- Coating Material Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65972
- Zoro # G7462822
- UPC # 754473659721
- Country of Origin China
- Category Lockout Hasps
Dimensions
Width | 3 in |
Overall Width | 3 1/250 in |
Closed Jaw Hole Size | 1 429/1000 in |
Overall Length | 7 64/125 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Description
Lockout Hasp, Closed Jaw Hole Size 1 429/1000 in, For Maximum Padlock Shackle Diameter 5/16 in, Hasp Closure Type Snap In With Interlocking Tabs, Lockout Material Aluminum, Lockout Material Finish Anodized, Maximum Number of Padlocks 6, Product Type Labeled Hasp, Resistance Properties Chemical Resistant, Hasp Style Standard, Header Danger, Includes Write-On Area, Legend Danger Do Not Operate, Lockout Color Blue, Maximum Temperature 350 Degrees F, Minimum Temperature 20 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue, 3 in.H (GBLU350EC)
- SCOTCH 3M R95 Workshop Odor 6000-Series Respirator Gray 1 pk (8247H1-DC)
- ZORO SELECT Plastic Chain, 2In x 160 ft., Yellow (50002-P)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 4 gal., Yellow (1004S-50)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (65961)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (65964)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-G)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL2)
- BRADY Push Button Lockout, Clear, 3/16 In Dia. (PBL6)
- BRADY Lockout Hasp, 6 Lock, Red (105718)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Width: 3 in (65967)
- Brady Lockout Tagout