Shop All Lockout Hasps
Brady
Lockout Hasp, 6 Lock, 3 In. W, PK5
Mfr # 65975
Zoro # G7519312
product price: $68.39
/pk 5, $13.68/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Compliant Yes
- Lockout Hasp Style Snap-On
- Coating Material Anodized
- Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
- Legend Danger Do Not Operate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65975
- Zoro # G7519312
- UPC # 754473659752
- Country of Origin China
- Category Lockout Hasps
Dimensions
Width | 3 in |
Overall Length | 7 64/125 in |
Overall Width | 3 1/250 in |
Closed Jaw Hole Size | 1 429/1000 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Description
Lockout Hasp Assortment, Closed Jaw Hole Size 1 429/1000 in, For Maximum Padlock Shackle Diameter 5/16 in, Hasp Closure Type Snap In With Interlocking Tabs, Lockout Material Aluminum, Lockout Material Finish Anodized, Maximum Number of Padlocks 6, Product Type Labeled Hasp, Resistance Properties Chemical Resistant, Hasp Style Standard, Header Danger, Includes Write-On Area, Language English, Legend Danger Do Not Operate, Lockout Color Assorted, Maximum Temperature 350 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Any Time Sign, 18" x 12, T1-1070-EG_12x18 (T1-1070-EG_12x18)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, S (KBKB1T18/S)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Black (FP-N-200-L-BLK-4.5)
- NMC Danger Restricted Area Authorized Employees Only Sign, D654PB (D654PB)
- BRADY Lockout Hasp, Snap-On, 6 Lock, Orange (99668)
- BRADY Lockout Hasp, Snap-On, 1 Lock (LH220A-RD)
- BRADY Pneumatic Fitting Lockout, Red (64221)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL2)
- BRADY Lockout Hasp, 6 Lock, Silver, PK5 (65971)
- BRADY Lockout Hasp, 6 Lock, Red (105719)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Corse (95139)
- Brady Lockout Tagout