Shop All Electrical Lockout Devices
Brady
Lockout Cleat, Pk6
Mfr # 65404
Zoro # G0925023
product price: $6.56
/pk 6, $1.09/ea
$6.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Polypropylene
- For Maximum Padlock Shackle Diameter 9/32 in
- Max. Number of Padlocks 1
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65404
- Zoro # G0925023
- UPC # 754473654047
- Country of Origin Mexico
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Height | 1 in |
Length | 2 in |
Width | 2 in |
Padlock Shackle Max. Dia. | 9/32 in |
Overall Height | 2 in |
Overall Length | 2 in |
Overall Depth | 1.13 in |
Overall Width | 1.13 in |
Dimensions (L x W x H) | 2 in x 2 in |
Description
Cleat, Product Type Lockout Cleat, For Use With Brady 65965, Color Red, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Material Polypropylene, Maximum Number of Padlocks 1, Overall Height 2 in, Overall Length 2 in, Overall Width 1.13 in, Resistance Properties Chemical Resistant, Standards ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1), Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-2250-595-BK)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V17 (471V17)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (FFS-700-S)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Solicting - No L Or (A-1218 No Solicting - No L Or)
- BRADY Multi-Pole Breaker Lockout, Clamp-On, 120/277V AC, Red, Pack 6 (66320)
- BRADY Breaker Lockout Pin Out Wide, PK6 (90851)
- BRADY Oversized Clamp-On Circuit Breaker Lockout, 480/600V AC, Red (65329)
- BRADY Circuit Breaker Lockout, Tie Bar (66321)
- BRADY Ezpanel Loc Base Kit (65899)
- BRADY Wall Swtch Lckout, Red, 9/32 In. Dia., PK6 (65696)
- CONDOR Single/Double-Pole Lockout (48KV13)
- Brady Lockout Tagout