Shop All Locking Cables & Chains
Brady
Lockout Cable, 8 ft. L
Mfr # 65319
Zoro # G8479667
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 8 ft
- Cable Diameter 1/8 in
- Cable Material Steel
- Body Material No Body
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65319
- Zoro # G8479667
- UPC # 754473653194
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Cable Length | 8 ft |
Cable Diameter | 1/8 in |
Cable Dia. | 1/8 in |
Body Dimensions | No Body |
Details
Cable Material | Steel |
Body Material | No Body |
Color | Gray |
Item | Cable Lockout |
Cable Lockout Style | Cable Only |
OSHA Compliant | Yes |
Cable Coating Material | Uncoated |
For Use With | Original Cable Lockout |
Max. Number of Padlocks | 0 |
Standards | OSHA 1910.147 |
Maximum Number of Padlocks | 0 |
Cable Color | Silver |
Includes Cable | Yes |
Cable Material Finish | Galvanized |
Cable Lockout Type | Cable Only |
Compatible Cable Lockout | Brady Original Cable Lockout |
Description
Cable Lockout, Body Color Not Applicable, Cable Color Silver, Cable Diameter 1/8 in, Cable Length 8 ft, Cable Lockout Type Cable Only, Cable Material Steel, Cable Material Finish Galvanized, Compatible Cable Lockout Brady Original Cable Lockout, For Maximum Padlock Shackle Diameter Not Applicable, Includes Cable Yes, Maximum Number of Padlocks 0, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIDMAX Grid MaX 4Ft White Wall Bracket, P, PK 25 (25000)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 223, PK100 (ZUSAH90223)
- ZORO SELECT Lock Shoe, Plastic, White (83-500)
- KABA KABA: Simplex 7104 SC Lock MECHANICAL Deadlocking latch 26D (KABA-710426D41)
- BRADY Mini Cable Lockout (50940)
- BRADY Cable Spool, 6ftL, Red, Plstic Coated Steel (CABLE)
- BRADY Lockout Cable, 8 ft. L (50932)
- BRADY Lockout Cable, 10 ft. L (65320)
- BRADY Grip-Cinching Cable Lockout, 4 Locks Max (50944)
- BRADY Lockout Cable, 8 ft. L (50947)
- ABUS Abus: 10KS (10" Chain & Sleeve) (ABS-762)
- Brady Locking Cables & Chains