Shop All Locking Cables & Chains
Brady
Lockout Cable, 8 ft. L
Mfr # 50932
Zoro # G5788142
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 8 ft
- Cable Diameter 1/8 in
- Cable Material Nylon
- Body Material Nylon
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 50932
- Zoro # G5788142
- UPC # 754473509323
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Cable Length | 8 ft |
Cable Diameter | 1/8 in |
Cable Dia. | 1/8 in |
Details
Cable Material | Nylon |
Body Material | Nylon |
Color | Red |
Item | Cable Lockout |
Cable Coating Material | Nylon |
For Use With | Universal Valve Lockout |
OSHA Compliant | Yes |
Standards | OSHA 1910.147 |
Resistance Properties | Chemical Resistant, Impact Resistant |
Maximum Number of Padlocks | 0 |
Cable Material Finish | Nylon |
Cable Color | Red |
Includes Cable | Yes |
Product Type | Cable |
Description
Cable Lockout, Body Color Not Applicable, Body Material Nylon, Cable Color Red, Cable Diameter 1/8 in, Cable Length 8 ft, Cable Material Nylon, Cable Material Finish Nylon, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter Not Applicable, Includes Cable Yes, Maximum Number of Padlocks 0, Resistance Properties Chemical Resistant, Impact Resistant, Product Type Cable, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4FCG5)
- DELTANA Extended Lip Strike Plate, 2-1/2" Overall Satin Chrome (SPE250U26D)
- MIDWEST FASTENER 2-1/2" x 2-7/8" x 3/16" Rubber O-Rings 6PK (64865)
- PRIME-LINE Repair Kit Bifold Door (N 7283)
- BRADY Cable Spool, 6ftL, Red, Plstic Coated Steel (CABLE)
- BRADY Lockout Cable, 16 ft. L (50953)
- BRADY Tab-Cinching Cable Lockout, 10 ft. L, Cable Dia.: 3/16 in (CABLO-10)
- BRADY Lockout Cable, 8 ft. L (65319)
- BRADY Grip-Cinching Cable Lockout, 4 Locks Max (50944)
- BRADY Lockout Cable, 10 ft. L (65320)
- BARON RING LG NCK PLTD STL 2""D (3-2)
- Brady Locking Cables & Chains